Intrinsically Safe Pressure Transducer

DWYER INSTRUMENTS| Zoro #: G2360793| Mfr #: ISDP-009

$624.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Output: 4 to 20 mAOutput Accuracy: 0.5%Power Required: 10 to 35VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360793 Mfr #: ISDP-009
Output: 4 to 20 mAOutput Accuracy: 0.5%
Power Required: 10 to 35VDCPressure Range (In. WC): 0 to 50
Includes: InstructionsLoop Resistance: 0 to 1250 Ohm
Country of Origin (subject to change): United States

Description

Intrinsically Safe Differential Transmitter, Wetted Materials - Transmitters Alumina Ceramic, Aluminum, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Stainless Steel, Range Values - Transmitter 0 to 50, Range Units - Transmitter In. H2O, Accuracy - Transmitter +/-0.50 Percent, Electrical Connections - Transmitter 4 Pin M12 Connector, Power Required - Transmitters 10 to 35VDC, Process Connection Size - Transmitter 1/8 In., Process Connection Type - Transmitter FNPT

Reviews