DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Intrinsically Safe Pressure Transducer

DWYER INSTRUMENTS| Zoro #: G2200116| Mfr #: ISDP-012

$768.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Required: 10 to 35VDC
Loop Resistance: 0 to 1250 Ohm
Includes: Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200116 Mfr #: ISDP-012
Power Required: 10 to 35VDCLoop Resistance: 0 to 1250 Ohm
Includes: InstructionsOutput Accuracy: 0.5%
Output: 4 to 20 mAPressure Range (In. WC): -0.25 to 0 to0.25
Country of Origin (subject to change): United States

Description

Differential Pressure Transducer, Output 4 to 20 mA, Power Required 10 to 35 V DC, Loop Resistance 0 to 1250 Ohm, Output Accuracy 0.5 Percent, Includes Instructions

Reviews