DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Intrinsically Safe Transducer, 0to100 psi

DWYER INSTRUMENTS| Zoro #: G0059421| Mfr #: IS626-10-GH-P1-E1-S1

$260.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Instructions
Display Units: -
Accuracy: +/-0.25% Full Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059421 Mfr #: IS626-10-GH-P1-E1-S1
Includes: InstructionsDisplay Units: -
Accuracy: +/-0.25% Full ScaleFeatures: -
Process Connection: 1/4" NPTWetted Materials: 316L Stainless Steel
Electrical Connections: -Operating Temp.: 0 to 176 F
Max. Pressure (PSI): 200Housing: Stainless Steel
Loop Resistance: 900 Ohms MaxCalibration Certificate: -
Lead Length (In.): 36Range: 0 to 100 psi
Output: 4 to 20 mA DCCompatible With: -
Power Required: 10 to 28vdcManufacturers Warranty Length: 1 year
For Use With: -Display: -
Safety Rating: Class I, Div 1, Group A, B, C, D, Class II, Div 1, Groups E, F, G, Class III, Div 1NEMA Rating: 4x
Item: Intrinsically Safe Pressure TransmitterThermal Error: +/-0.02% Full Scale /deg F
Country of Origin (subject to change): United States

Description

Intrinsically Safe Transducer, Range 0 to 100 psi, Accuracy +/-0.25% Full Scale, Output 4 to 20 mA DC, Power Required 10 to 28 VDC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Stainless Steel, Operating Temp 0 to 176 F, NEMA Rating 4X, Safety Rating Class I, Div 1, Group A, B, C, D, Class II, Div 1, Groups E, F, G, Class III, Div 1, Thermal Error +/-0.02% Full Scale /deg F, Includes Instructions

Reviews