SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Intrinsically Safe Transducer, 0to1000psi

DWYER INSTRUMENTS| Zoro #: G0059473| Mfr #: IS626-15-GH-P1-E1-S1

$282.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Required: 10 to 28vdcLead Length (In.): 36Output: 4 to 20 mA DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059473 Mfr #: IS626-15-GH-P1-E1-S1
Power Required: 10 to 28vdcLead Length (In.): 36
Output: 4 to 20 mA DCSafety Rating: Class I, Div 1, Group A, B, C, D, Class II, Div 1, Groups E, F, G, Class III, Div 1
Electrical Connections: -Process Connection: 1/4" NPT
Display: -Loop Resistance: 900 Ohms Max
Manufacturers Warranty Length: 1 yearOperating Temp.: 0 to 176 F
Features: -Compatible With: -
Housing: Stainless SteelAccuracy: +/-0.25% Full Scale
Item: Intrinsically Safe Pressure TransmitterWetted Materials: 316L Stainless Steel
For Use With: -NEMA Rating: 4x
Max. Pressure (PSI): 2000Thermal Error: +/-0.02% Full Scale /deg F
Calibration Certificate: -Includes: Instructions
Display Units: -Range: 0 to 1000 psi
Country of Origin (subject to change): United States

Description

Intrinsically Safe Pressure Transmitter, Wetted Materials - Transmitters 316L Stainless Steel, Range Values - Transmitter 0 to 1000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent Full Scale, Electrical Connections - Transmitter 3 ft. Cable, Power Required - Transmitters 10 to 28VDC, Process Connection Size - Transmitter 1/4 In., Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 176 Degrees F

Reviews