Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Intrinsically Safe Transducer, 0to1500psi

  • Zoro #: G0059482
  • Mfr #: IS626-16-GH-P1-E1-S1
$381.99
  • For Use With: -
  • Wetted Materials - Transmitters: 316L Stainless Steel
  • Transmitter Type: Intrinsically Safe Pressure Transmitter
See full product details
This item ships free.

Dwyer Instruments #IS626-16-GH-P1-E1-S1 Specifications

  • Zoro #: G0059482
  • Mfr #: IS626-16-GH-P1-E1-S1
For Use With: - Wetted Materials - Transmitters: 316L Stainless Steel
Transmitter Type: Intrinsically Safe Pressure Transmitter Output: 4 to 20 mA DC
Power Required: 10 to 28vdc Item: Intrinsically Safe Pressure Transmitter
Accuracy - Transmitter: +/-0.25% Full Scale Loop Resistance: 900 ohms Max
Compatible With: - Range Values - Transmitter: 0 to 1500
Power Required - Transmitters: 10 to 28V DC Output - Transmitter: 4 to 20mA DC
Operating Temp. - Transmitter: 0 Degrees to 176 Degrees F Process Connection: 1/4 in NPT
Range: 0 to 1500 psi Manufacturers Warranty Length: 1 yr
Wetted Materials: 316L Stainless Steel Wiring Entry - Transmitter: 1/2 in FNPT
Calibration Certificate: - Safety Rating: Class I, Div 1, Group A, B, C, D, Class II, Div 1, Groups E, F, G, Class III, Div 1
Safety Rating - Transmitter: Class I, Div. 1, Groups A, B, C, D; Class II, Div. 1, Groups E, F, G; Class III, Div. 1 Operating Temp.: 0 to 176 F
Process Connection Type - Transmitter: MNPT Electrical Connections - Transmitter: 3 ft Cable
Housing: Stainless Steel Includes: Instructions
Thermal Error: +/-0.02% Full Scale / Degrees F Lead Length (In.): 36
Max. Pressure (PSI): 3,000 psi Range Units - Transmitter: psi
NEMA Rating: 4x Accuracy: +/-0.25% Full Scale
Process Connection Size - Transmitter: 1/4 in Features: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Intrinsically Safe Pressure Transmitter, Wetted Materials - Transmitters 316L Stainless Steel, Range Values - Transmitter 0 to 1500, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent Full Scale, Electrical Connections - Transmitter 3 ft Cable, Power Required - Transmitters 10 to 28V DC, Process Connection Size - Transmitter 1/4 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 176 Degrees F

Reviews of Dwyer Instruments #IS626-16-GH-P1-E1-S1