Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Flow Switch, DPDT, 125/250VAC

  • Zoro #: G0505654
  • Mfr #: V6EPB-B-D-5-B

$342.84

  • Max. Pressure (PSI): 250
  • Type: Piston
  • Application: Coolant Loops, Other
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #V6EPB-B-D-5-B Specifications

  • Zoro #: G0505654
  • Mfr #: V6EPB-B-D-5-B
Max. Pressure (PSI): 250 Type: Piston
Application: Coolant Loops, Other Switch Type: DPDT
Max. Ambient Temp. (F): 167 Degrees Min. Fluid Temp. (F): -4 Degrees
Wetted Materials: Brass, Ceramic, 301 Stainless Steel, 302 Stainless Steel For Use With: Liquids or Gases
Item: Liquid Flow Switch Phase: 1
Body Material: Brass Material of Construction: Brass
Min. Ambient Temp. (F): -4 Degrees Voltage: 125/250VAC
Flow Rate: 6 gpm Contact Rating: 5A at 125/250VAC
Max. Duct Size (In.): 1-1/2 Compliance: UL, CSA
Connection Size (In.): 1-1/2 FNPT Hz: 50/60
Max. Fluid Temp. (F): 220 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Flow Switch, Piston, 1 Phase, 50/60 Hz, Flow Rate 6 gpm, Connection Size (In.) 1-1/2 FNPT, Min. Ambient Temp. (F) -4 Degrees , Max. Ambient Temp. (F) 167 Degrees , Min. Fluid Temp. (F) -4 Degrees , Max. Fluid Temp. (F) 220 Degrees , Max. Pressure (PSI) 250, Switch Type DPDT, Max. Duct Size (In.) 1-1/2, Contact Rating 5A at 125/250VAC, Body Material Brass, Material of Construction Brass, Wetted Materials Brass, Ceramic, 301 Stainless Steel, 302 Stainless Steel, Voltage 125/250VAC

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dwyer Instruments #V6EPB-B-D-5-B