Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Flow Switch, DPDT, 125/250VAC

  • Zoro #: G0503922
  • Mfr #: V6EPB-B-D-6-MI

$422.19

  • Min. Ambient Temp. (F): -4 Degrees
  • Switch Type: DPDT
  • Flow Rate: 10 gpm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #V6EPB-B-D-6-MI Specifications

  • Zoro #: G0503922
  • Mfr #: V6EPB-B-D-6-MI
Min. Ambient Temp. (F): -4 Degrees Switch Type: DPDT
Flow Rate: 10 gpm Item: Liquid Flow Switch
Body Material: Brass Voltage: 125/250VAC
Contact Rating: 5A at 125/250VAC Hz: 50/60
Type: Piston Max. Ambient Temp. (F): 167 Degrees
Compliance: UL, CSA Material of Construction: Brass
Wetted Materials: Brass, Ceramic, 301 Stainless Steel, 302 Stainless Steel Max. Duct Size (In.): 2
Min. Fluid Temp. (F): -4 Degrees Max. Fluid Temp. (F): 220 Degrees
Max. Pressure (PSI): 1000 Connection Size (In.): 2 FNPT
Application: Coolant Loops, Other For Use With: Liquids or Gases
Phase: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Flow Switch, Piston, 1 Phase, 50/60 Hz, Flow Rate 10 gpm, Connection Size (In.) 2 FNPT, Min. Ambient Temp. (F) -4 Degrees , Max. Ambient Temp. (F) 167 Degrees , Min. Fluid Temp. (F) -4 Degrees , Max. Fluid Temp. (F) 220 Degrees , Max. Pressure (PSI) 1000, Switch Type DPDT, Max. Duct Size (In.) 2, Contact Rating 5A at 125/250VAC, Body Material Brass, Material of Construction Brass, Wetted Materials Brass, Ceramic, 301 Stainless Steel, 302 Stainless Steel, Voltage 125/250VAC

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dwyer Instruments #V6EPB-B-D-6-MI