Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Flow Switch, DPDT, 125/250VAC

  • Zoro #: G0507982
  • Mfr #: V6EPS-S-D-6-S

$652.85

  • Max. Duct Size (In.): 2
  • For Use With: Liquids or Gases
  • Application: Coolant Loops, Other
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #V6EPS-S-D-6-S Specifications

  • Zoro #: G0507982
  • Mfr #: V6EPS-S-D-6-S
Max. Duct Size (In.): 2 For Use With: Liquids or Gases
Application: Coolant Loops, Other Switch Type: DPDT
Max. Fluid Temp. (F): 220 Degrees Min. Fluid Temp. (F): -4 Degrees
Type: Piston Contact Rating: 5A at 125/250VAC
Phase: 1 Material of Construction: Stainless Steel
Voltage: 125/250VAC Body Material: Stainless Steel
Hz: 50/60 Connection Size (In.): 2 FNPT
Max. Pressure (PSI): 2000 Compliance: UL, CSA
Item: Liquid Flow Switch Wetted Materials: Ceramic, 301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel
Flow Rate: 10 gpm Min. Ambient Temp. (F): -4 Degrees
Max. Ambient Temp. (F): 167 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Flow Switch, Piston, 1 Phase, 50/60 Hz, Flow Rate 10 gpm, Connection Size (In.) 2 FNPT, Min. Ambient Temp. (F) -4 Degrees , Max. Ambient Temp. (F) 167 Degrees , Min. Fluid Temp. (F) -4 Degrees , Max. Fluid Temp. (F) 220 Degrees , Max. Pressure (PSI) 2000, Switch Type DPDT, Max. Duct Size (In.) 2, Contact Rating 5A at 125/250VAC, Body Material Stainless Steel, Material of Construction Stainless Steel

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dwyer Instruments #V6EPS-S-D-6-S