Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Flow Switch, SPDT, 125/250VAC

  • Zoro #: G0504516
  • Mfr #: V6EPB-B-S-4-MI

$255.21

  • Hz: 50/60
  • Min. Ambient Temp. (F): -4 Degrees
  • Type: Piston
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #V6EPB-B-S-4-MI Specifications

  • Zoro #: G0504516
  • Mfr #: V6EPB-B-S-4-MI
Hz: 50/60 Min. Ambient Temp. (F): -4 Degrees
Type: Piston Phase: 1
Body Material: Brass Min. Fluid Temp. (F): -4 Degrees
Max. Pressure (PSI): 1000 Application: Coolant Loops, Other
Max. Duct Size (In.): 1-1/4 For Use With: Liquids or Gases
Max. Fluid Temp. (F): 220 Degrees Item: Liquid Flow Switch
Max. Ambient Temp. (F): 167 Degrees Voltage: 125/250VAC
Switch Type: SPDT Wetted Materials: Brass, Ceramic, 301 Stainless Steel, 302 Stainless Steel
Flow Rate: 4 gpm Connection Size (In.): 1-1/4 FNPT
Contact Rating: 5A at 125/250VAC Material of Construction: Brass
Compliance: UL, CSA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Flow Switch, Piston, 1 Phase, 50/60 Hz, Flow Rate 4 gpm, Connection Size (In.) 1-1/4 FNPT, Min. Ambient Temp. (F) -4 Degrees , Max. Ambient Temp. (F) 167 Degrees , Min. Fluid Temp. (F) -4 Degrees , Max. Fluid Temp. (F) 220 Degrees , Max. Pressure (PSI) 1000, Switch Type SPDT, Max. Duct Size (In.) 1-1/4, Contact Rating 5A at 125/250VAC, Body Material Brass, Material of Construction Brass, Wetted Materials Brass, Ceramic, 301 Stainless Steel, 302 Stainless Steel, Voltage 125/250VAC

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dwyer Instruments #V6EPB-B-S-4-MI