Dwyer Instruments
Long reach bimetal thermometer, 18" stem, range 0-200°F.
Mfr # BTLRN318101
Zoro # G2751856
original price: $68.45
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # BTLRN318101
- Zoro # G2751856
- UPC # 094704391090
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 18 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 3 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Thread Size | 1/2 in |
Description
Long Reach Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 18 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4430)
- WESTWARD Battery Tester, 50 to 500A, 12V, Analog (34NK65)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300 F (12U652)
- PRINCE CASTLE Timer "Gralab" W/Outlet For - Part# 7-171-160R (7-171-160R)
- DWYER INSTRUMENTS Long reach bimetal thermometer, 36" stem, range 0-200°F. (BTLRN336101)
- DWYER INSTRUMENTS Panel mount bimetal stem thermometer, range 0 to 200°F, 6" stem. (BTPM260101)
- DWYER INSTRUMENTS Maximum/minimum bimetal thermometer, range 50 to 300°F, 9" stem. (BTM3906D)
- DWYER INSTRUMENTS Maximum/minimum bimetal thermometer, range 150 to 750°F, 6" stem. (BTM3608D)
- DWYER INSTRUMENTS Clip-on bimetal thermometer, range 0 to 250°F, 5" stem. (CBT175051)
- DWYER INSTRUMENTS Digital solar-powered bimetal thermometer, range -58 to 302°F, 18" stem. (DBTA3181)
- NDUR NDUR NDUR 51560 Key Chain Compass (NDUR 51560)
- Dwyer Instruments Dial Thermometers