Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Magnesense Transmitter Range 0-10 (Discontinued)
Mfr # MS-131
Zoro # G0571168
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Ability to Select a Square Root Output, Adjustable Dampening of Output Signal, Field Selectable English or Metric Ranges, Field Upgradeable LCD Display
- NEMA Rating NEMA 4X
- Power Required 10 to 35V DC
- Manufacturers Warranty Length 5 yr
- Output 4 to 20 mA DC