Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manometer Kit, Digital, 10.00 In WC

  • Zoro #: G0060186
  • Mfr #: 477AV-0

$330.35

  • Pressure Range: 0 to 10.00 In WC
  • Storage Temp. Range: -4 Degrees to 176 Degrees F
  • Alarm: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #477AV-0 Specifications

  • Zoro #: G0060186
  • Mfr #: 477AV-0
Pressure Range: 0 to 10.00 In WC Storage Temp. Range: -4 Degrees to 176 Degrees F
Alarm: No Operating Temp. Range: 0 Degrees to 140 Degrees F
Manufacturers Warranty Length: 1 yr. Connection Type: (2) Barbed
Display: 4 digit LCD Item: Manometer Kit
Data Storage: Yes Accuracy: +/-0.5%FS
Type: Digital Max. Pressure: 5 psig
Resolution: 0.01" WC Includes: Wrist Strap, Battery
Battery Type: 9V Standards and Approvals: CE
Operating Range: 0 to 10.00 In WC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manometer Kit, Type Digital, Pressure Range 0 to 10.00 In WC, Operating Range 0 to 10.00 In WC, Max. Pressure 5 psig, Accuracy +/-0.5 PercentFS, Display 4 Digit LCD, Resolution 0.01 In. WC, Operating Temp. Range 0 Degrees to 140 Degrees F, Storage Temp. Range -4 Degrees to 176 Degrees F, Standards and Approvals CE, Data Storage Yes, Alarm No, Connection Type (2) Barbed, Battery Type 9V, Includes Wrist Strap, Battery, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #477AV-0