customer-service Help
Dwyer Instruments

Manometer Kit, Digital, 200 In WC

Dwyer Instruments Manometer Kit, Digital, 200 In WC 477AV-3
Hover or click to zoom Tap to zoom
$249.03
  • Promotion Restriction: Not eligible for promotion
  • Item: Handheld Digital Manometer
  • Type: Digital
See full product details
This item ships free.

Total: $249.03

Dwyer Instruments #477AV-3 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Handheld Digital Manometer
  • Type: Digital
  • Accuracy: +/-0.5%FS
  • Storage Temp. Range: -4 Degrees to 176 Degrees F
  • Connection Type: (2) Barbed
  • Data Storage: Yes
  • Battery Type: 9V
  • Manufacturers Warranty Length: 1 yr
  • Operating Range: 0 to 200 in wc
  • Resolution: 0.1 in wc
  • Standards and Approvals: CE
  • Operating Temp. Range: 0 Degrees to 140 Degrees F
  • Pressure Range: 0 to 200 in wc
  • Includes: Battery, Wrist Strap
  • Max. Pressure: 30 psig
  • Alarm: No
  • Display: 4 digit LCD
  • Auto Power Off: Yes
  • Data Hold: Yes
  • For Use With: Air, Compatible Gases
  • Connections: 1/8 in Hose Barb, 3/16 in Hose Barb
  • Overall Length: 0.906 in
  • Min/Max Capture: Yes
  • Series: 477AV
  • Low Battery Indicator: Yes
  • Type of Pressure: Differential, Negative, Positive
  • Pressure Resolution: 0.1 in wc
  • NIST Traceable Certificate: No
  • Overall Height: 6.5 in
  • (hidden) manometer builder: DWYER 477AV-3
  • Pressure Accuracy: +/-0.5%
  • Pressure Units: in wc
  • (hidden) accuracy builder: +/-0.5% 477AV-3
  • Maximum Operating Temperature: 140 Degrees F
  • Housing Height: 5.89 in
  • Number of Pressures Measured: Dual, Single
  • Process Connection Size: 1/8 in, 3/16 in
  • Application: Air; Compatible Gases
  • Standards: CE
  • Air Velocity Units: fpm, fps, k/h, knot, m/h, mps, mph
  • Air Volume Units: cfm, cu m/hr, cu m/sec
  • Digital Display Features: 4 Digit LED
  • Housing Length: 2.812 in
  • Maximum Air Velocity: 56,630 fpm
  • Process Connection Type: Hose Barb
  • Storage Temperature Range: -4 Degrees to 176 Degrees F
  • (hidden) Connections: 3/16 in Hose Barb, 1/8 in Hose Barb
  • Minimum Pressure: 0 in wc
  • Minimum Operating Temperature: 0 Degrees F
  • Batteries Included: Yes
  • Batteries Required: Yes
  • Housing Material: Aluminum
  • Zero Button: Yes
  • Maximum Operating Pressure: 30 psi
  • Manometer Type: Digital Manometer & Airflow Meter
  • Overall Width: 2.812 in
  • (hidden) Smartphone Type: DWYER 477AV-3
  • Includes Batteries: Yes
  • Connection Size: 1/8 in, 3/16 in
  • Weight: 10.2 oz
  • Air Velocity Range: 56,630 fpm
  • Operating Pressure Range: 0 to 200 in wc
  • Number of Connections: 2
  • For Tubing Diameter: 1/8 in, 3/16 in
  • Maximum Pressure: 200 in wc
  • Country of Origin (subject to change): United States

Description

Manometer Kit, Type Digital, Pressure Range 0 to 200 in wc, Operating Range 0 to 200 in wc, Max. Pressure 30 psig, Accuracy +/-0.5 PercentFS, Display 4 Digit LCD, Resolution 0.1 in wc, Operating Temp. Range 0 Degrees to 140 Degrees F, Storage Temp. Range -4 Degrees to 176 Degrees F, Standards and Approvals CE, Data Storage Yes, Alarm No, Connection Type (2) Barbed, Battery Type 9V, Includes Battery, Wrist Strap, Manufacturers Warranty Length 1 yr

Reviews of Dwyer Instruments #477AV-3