Dwyer Instruments

Manometer Kit, Digital, 4.00 In WC

Dwyer Instruments Manometer Kit, Digital, 4.00 In WC 477AV-00
Hover or click to zoom Tap to zoom
  • Item: Handheld Digital Manometer
  • Manufacturers Warranty Length: 1 yr
  • Alarm: No
  • Pressure Range: 0 to 4.00 in wc
  • Includes: Battery, Wrist Strap
  • Operating Range: 0 to 4.00 in wc
  • Connection Type: (2) Barbed
  • Display: 4 digit LCD
See full product details
$318.03

Subtotal: $318.03

Dwyer Instruments #477AV-00 Specifications

  • Item: Handheld Digital Manometer
  • Manufacturers Warranty Length: 1 yr
  • Alarm: No
  • Pressure Range: 0 to 4.00 in wc
  • Includes: Battery, Wrist Strap
  • Operating Range: 0 to 4.00 in wc
  • Connection Type: (2) Barbed
  • Display: 4 digit LCD
  • Accuracy: +/-0.5%FS
  • Operating Temp. Range: 0 Degrees to 140 Degrees F
  • Battery Type: 9V
  • Data Storage: Yes
  • Type: Digital
  • Standards and Approvals: CE
  • Storage Temp. Range: -4 Degrees to 176 Degrees F
  • Resolution: 0.001 in wc
  • Max. Pressure: 5 psig
  • For Use With: Air, Compatible Gases
  • Auto Power Off: Yes
  • Data Hold: Yes
  • (hidden) Connections: 3/16 in Hose Barb, 1/8 in Hose Barb
  • Includes Batteries: Yes
  • Pressure Accuracy: +/-0.5%
  • Low Battery Indicator: Yes
  • Housing Length: 2.812 in
  • Maximum Operating Pressure: 5 psi
  • For Tubing Diameter: 1/8 in, 3/16 in
  • (hidden) accuracy builder: +/-0.5% 477AV-00
  • Housing Material: Aluminum
  • Batteries Included: Yes
  • (hidden) manometer builder: DWYER 477AV-00
  • Storage Temperature Range: -4 Degrees to 176 Degrees F
  • (hidden) Smartphone Type: DWYER 477AV-00
  • Minimum Operating Temperature: 0 Degrees F
  • Process Connection Type: Hose Barb
  • Maximum Pressure: 4 in wc
  • Overall Width: 2.812 in
  • Air Velocity Range: 8,009 fpm
  • Housing Height: 5.89 in
  • Type of Pressure: Differential, Negative, Positive
  • Pressure Units: in wc
  • Air Volume Units: cfm, cu m/hr, cu m/sec
  • Manometer Type: Digital Manometer & Airflow Meter
  • Operating Pressure Range: 0 to 4 in wc
  • Application: Air; Compatible Gases
  • Series: 477AV
  • Air Velocity Units: fpm, fps, k/h, knot, m/h, mps, mph
  • Connection Size: 1/8 in, 3/16 in
  • Pressure Resolution: 0.001 in wc
  • Overall Height: 6.5 in
  • Process Connection Size: 1/8 in, 3/16 in
  • Zero Button: Yes
  • Minimum Pressure: 0 in wc
  • Weight: 10.2 oz
  • Overall Length: 0.906 in
  • Digital Display Features: 4 Digit LED
  • NIST Traceable Certificate: No
  • Min/Max Capture: Yes
  • Number of Pressures Measured: Dual, Single
  • Batteries Required: Yes
  • Connections: 1/8 in Hose Barb, 3/16 in Hose Barb
  • Number of Connections: 2
  • Standards: CE
  • Maximum Operating Temperature: 140 Degrees F
  • Maximum Air Velocity: 8,009 fpm
  • Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Maximum Pressure 4 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 8,009 fpm, Pressure Units in wc, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F

Reviews of Dwyer Instruments #477AV-00

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.