Shop All Manometers
Dwyer Instruments
Manometer, Slack Tube
Mfr # 1211-48
Zoro # G2303497
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range (In WC) 24-0-24
- Pressure Range -24 to 24 in wc
- Slack Tube Length (In.) 48 in
- Max. Working Temp. (Deg. F) 130
- Hose Inside Dia. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 1211-48
- Zoro # G2303497
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 48 in |
Hose Inside Dia. (In.) | 3/16 in |
Slack Tube Length | 48 in |
For Tubing Diameter | 0.187 in |
Description
Analog Manometer, Pressure Range -24 to 24 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 24 in wc, Minimum Pressure -24 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No, Fluid Color Green, Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case, Lens Material Nylon, Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFC-224-5000-G)
- TESTO Cradle and Cable, 2 yr. Warranty (0572 0500)
- TSI ALNOR Air Flow Capture Hood, Analog, 2 x 2 Hood (ABT701)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 3 Ft. x 6 Ft., Blue (3059-3x6BKT)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip (167-12)
- DWYER INSTRUMENTS Series 475 Mark Iii Digital Manometer (475-000-FM)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 10 In249 Kpa (475-0-FM)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L (160F)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 30 psi (490A-2)
- Dwyer Instruments Manometers