Dwyer Instruments
Panel mount bimetal stem thermometer, range -40 to 160°F, 9" stem.
Mfr # BTPM29041
Zoro # G3444305
product price: $25.39
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-2%
- Dial Size 2 1/2 in
- Case Material Stainless Steel
- Stem Length 9 in
- Temp. Range (F) -40 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Dwyer Instruments
- MFR # BTPM29041
- Zoro # G3444305
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 1/2 in |
Stem Length | 9 in |
Mounting Hole Diameter | (3) 5/32 in |
Thread Size | 1/4 in |
Dial Diameter | 2.5 in |
Probe Diameter | 0.25 in |
Probe Length | 9 in |
Flange Outside Diameter | 3.33 in |
Description
Analog Panel Mount Thermometer, -40 Degrees to 160 Degrees F, 2.5 in, 1/4 in Dia and 9 in L Stainless Steel Bimetal Stem, Probe Length 9 in, 1/4 in MNPT, Bimetal, Stem Length 9 in, 300 Stainless Steel Housing with Glass Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Inlet Hood, Plastic, H001379 (H001379)
- WGTC Threaded Thermowell, 1-1/2" Insertion L (2SL413-PBF)
- WESTWARD Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.10 to 1.00, Backlit LCD (28AF72)
- FLUKE AC Clamp On Current Probe, 0.5 to 200A (Fluke-i200)
- DWYER INSTRUMENTS Digital solar-powered bimetal thermometer, range -58 to 302°F, 24" stem. (DBTA3241)
- DWYER INSTRUMENTS Bimetal thermometer, 4" stem, range 0 to 200°F. (BTLS340101)
- DWYER INSTRUMENTS Bimetal thermometer, 2" dial, 2-1/2" stem length, range 0/250°F, 2°F div. (BTB22551)
- DWYER INSTRUMENTS Digital solar-powered bimetal thermometer, range -58 to 302°F, 9" stem. (DBTA3901)
- DWYER INSTRUMENTS Maximum/minimum bimetal thermometer, range 0 to 140°F, 4" stem. (BTM34011D)
- DWYER INSTRUMENTS Panel mount bimetal stem thermometer, range 0 to 200°F, 9" stem. (BTPM290101)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ASHCROFT Dial Thermometer, -20 to 120 deg. C (50EI60E)