Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gage/Transmitter, 0 to 1 In WC

  • Zoro #: G0017464
  • Mfr #: 631B-1

$837.86

  • Output: 4 to 20 mA
  • Power Required: 10 to 35VDC
  • Includes: Instructions
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #631B-1 Specifications

  • Zoro #: G0017464
  • Mfr #: 631B-1
Output: 4 to 20 mA Power Required: 10 to 35VDC
Includes: Instructions Display - Transmitter: Analog
Process Connection Size - Transmitter: 1/4" Transmitter Type: Pressure Transmitter
Process Connection Type - Transmitter: FNPT Pressure Range Minor Div.: 0.02" WC
Output Accuracy: +/-2% Full Scale Transmitter, +/-3% Full Scale Gage Pressure Range (In. WC): 0 to 1
Power Required - Transmitters: 10 to 35VDC Diameter - Transmitter: 5.00"
Wetted Materials - Transmitters: 300 Stainless Steel, Brass, Silicone Connection: 1/4" FNPT
Loop Resistance: 0 to 1250 Ohm Shape - Transmitter: Round
Accuracy - Transmitter: +/-2.00% Full Scale Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F
Range Values - Transmitter: 0 to 1 Output - Transmitter: 4 to 20mA DC
Electrical Connections - Transmitter: 4 Pin M12 Connector Item: Pressure Transmitter
Overall Depth - Transmitter: 3.41" Connection Location - Transmitter: Bottom and Top
Range Units - Transmitter: In. H2O Wiring Entry - Transmitter: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 300 Stainless Steel, Brass, Silicone, Range Values - Transmitter 0 to 1, Range Units - Transmitter In. H2O, Accuracy - Transmitter +/-2.00 Percent Full Scale, Electrical Connections - Transmitter 4 Pin M12 Connector, Power Required - Transmitters 10 to 35VDC, Process Connection Size - Transmitter 1/4 In., Process Connection Type - Transmitter FNPT, Shape - Transmitter Round, Overall Depth - Transmitter 3.41 In.

Reviews of Dwyer Instruments #631B-1