KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gage/Transmitter, 0 to 25 In WC

DWYER INSTRUMENTS| Zoro #: G0017491| Mfr #: 631B-5

$805.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range Minor Div.: 0.5" WC
Connection: 1/4" FNPT
Output: 4 to 20 mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0017491 Mfr #: 631B-5
Pressure Range Minor Div.: 0.5" WCConnection: 1/4" FNPT
Output: 4 to 20 mAPressure Range (In. WC): 0 to 25
Item: Pressure TransmitterIncludes: Instructions
Output Accuracy: +/-2% Full Scale Transmitter, +/-3% Full Scale GagePower Required: 10 to 35VDC
Loop Resistance: 0 to 1250 OhmCountry of Origin (subject to change): United States

Description

Pressure Gage And Transmitter, Pressure Range 0 to 25 In WC, Pressure Range Minor Div 0.5 In WC, Output 4 to 20 mA, Power Required 10 to 35 V DC, Connection 1/4 In FNPT, Loop Resistance 0 to 1250 Ohm, Output Accuracy +/-2% Full Scale Transmitter, +/-3% Full Scale Gage, Includes Instructions

Reviews