Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gage/Transmitter, 0 to 5 In WC

  • Zoro #: G0017482
  • Mfr #: 631B-3

$841.72

  • Includes: Instructions
  • Output: 4 to 20 mA
  • Accuracy - Transmitter: +/-2.00% Full Scale
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #631B-3 Specifications

  • Zoro #: G0017482
  • Mfr #: 631B-3
Includes: Instructions Output: 4 to 20 mA
Accuracy - Transmitter: +/-2.00% Full Scale Power Required: 10 to 35VDC
Power Required - Transmitters: 10 to 35VDC Output - Transmitter: 4 to 20mA DC
Range Values - Transmitter: 0 to 5 Range Units - Transmitter: In. H2O
Process Connection Size - Transmitter: 1/4" Operating Temp. - Transmitter: 20 Degrees to 120 Degrees F
Wetted Materials - Transmitters: 300 Stainless Steel, Brass, Silicone Item: Pressure Transmitter
Wiring Entry - Transmitter: None Overall Depth - Transmitter: 3.41"
Electrical Connections - Transmitter: 4 Pin M12 Connector Transmitter Type: Pressure Transmitter
Output Accuracy: +/-2% Full Scale Transmitter, +/-3% Full Scale Gage Connection: 1/4" FNPT
Shape - Transmitter: Round Pressure Range Minor Div.: 0.1" WC
Display - Transmitter: Analog Process Connection Type - Transmitter: FNPT
Pressure Range (In. WC): 0 to 5 Loop Resistance: 0 to 1250 Ohm
Diameter - Transmitter: 5.00" Connection Location - Transmitter: Bottom and Top
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 300 Stainless Steel, Brass, Silicone, Range Values - Transmitter 0 to 5, Range Units - Transmitter In. H2O, Accuracy - Transmitter +/-2.00 Percent Full Scale, Electrical Connections - Transmitter 4 Pin M12 Connector, Power Required - Transmitters 10 to 35VDC, Process Connection Size - Transmitter 1/4 In., Process Connection Type - Transmitter FNPT, Shape - Transmitter Round, Overall Depth - Transmitter 3.41 In.

Reviews of Dwyer Instruments #631B-3