SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O

DWYER INSTRUMENTS| Zoro #: G2358772| Mfr #: 2000-00

$65.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Scale Type: PressureDifferential Pressure Range Value: 0 to 0.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358772 Mfr #: 2000-00
Manufacturers Warranty Length: 1 yr.Scale Type: Pressure
Differential Pressure Range Value: 0 to 0.25Includes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with Screws
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees FItem: Differential Pressure Gauge
Rated Total Pressure: -20" Hg to 15 psiDifferential Pressure Range: 0 to 0.25" H2O
Differential Gauge Connection Size: 1/8"Gauge Connection Location: Back and Side
Differential Pressure Range Units: In. H2OGauge Primary Range Smallest Graduation: 0.005
Differential Gauge Connection Type: FNPTGauge Nominal Dial Size: 4"
Gauge Accuracy: +/-4.00%Body Material: Die Cast Aluminum
Dial Material: Die Cast AluminumBasic Gauge Case Material: Metal
Differential Pressure Gauge Type: Differential Pressure GaugeCountry of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value 0 to 0.25, Gauge Accuracy +/-4.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.005, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews