SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O

DWYER INSTRUMENTS| Zoro #: G2323973| Mfr #: 2000-00AV

$90.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Velocity Range: 300 to 2000 fpmDifferential Pressure Range Value: 0 to 0.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323973 Mfr #: 2000-00AV
Manufacturers Warranty Length: 1 yr.Velocity Range: 300 to 2000 fpm
Differential Pressure Range Value: 0 to 0.25Includes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with Screws
Scale Type: Pressure and Air VelocityGauge Operating Temp. Range: 20 Degrees to 140 Degrees F
Item: Differential Pressure GaugeRated Total Pressure: -20" Hg to 15 psi
Differential Pressure Range: 0 to 0.25" H2ODifferential Gauge Connection Size: 1/8"
Gauge Connection Location: Back and SideDifferential Pressure Range Units: In. H2O
Gauge Primary Range Smallest Graduation: 0.005Differential Gauge Connection Type: FNPT
Gauge Nominal Dial Size: 4"Gauge Accuracy: +/-4.00%
Body Material: Die Cast AluminumDial Material: Die Cast Aluminum
Basic Gauge Case Material: MetalDifferential Pressure Gauge Type: Differential Pressure Gauge
Country of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value 0 to 0.25, Gauge Accuracy +/-4.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.005, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews