Pressure Gauge, 0 to 0.25 In H2O

DWYER INSTRUMENTS| Zoro #: G2193484| Mfr #: A3000-00

$341.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Differential Pressure Range: 0 to 0.25" H2OContact Rating: 10A @ 28VDC, 10A @ 120/240VACDifferential Gauge Connection Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193484 Mfr #: A3000-00
Differential Pressure Range: 0 to 0.25" H2OContact Rating: 10A @ 28VDC, 10A @ 120/240VAC
Differential Gauge Connection Size: 1/8"Differential Gauge Connection Type: FNPT
Includes: InstructionsRelay Type: (2) DPDT
Power Requirement: 110 to 120VAC @ 50/60 HzRated Total Pressure: -20" Hg to 25 psi
Differential Pressure Range Units: In. H2OGauge Nominal Dial Size: 3-3/4"
Basic Gauge Case Material: MetalStandards: CE/UL/CSA
Body Material: Die Cast AluminumDifferential Pressure Gauge Type: Differential Pressure Gauge
Item: Differential Pressure GaugeGauge Primary Range Smallest Graduation: 0.005
Manufacturers Warranty Length: 1 yr.Gauge Connection Location: Side
Gauge Accuracy: +/-4.00%Scale Type: Pressure
Differential Pressure Range Value: 0 to 0.25Gauge Operating Temp. Range: 20 Degrees to 120 Degrees F
Country of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 3-3/4 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value 0 to 0.25, Gauge Accuracy +/-4.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.005, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F

Reviews