Pressure Gauge, 0 to 0.5 In H2O

DWYER INSTRUMENTS| Zoro #: G2463045| Mfr #: A3000-0

$295.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Connection Location: Side
Gauge Operating Temp. Range: 20 Degrees to 120 Degrees F
Differential Pressure Range Value: 0 to 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463045 Mfr #: A3000-0
Gauge Connection Location: SideGauge Operating Temp. Range: 20 Degrees to 120 Degrees F
Differential Pressure Range Value: 0 to 0.50Basic Gauge Case Material: Metal
Differential Pressure Range: 0 to 0.50" H2OScale Type: Pressure
Relay Type: (2) DPDTStandards: CE/UL/CSA
Differential Gauge Connection Size: 1/8"Differential Gauge Connection Type: FNPT
Manufacturers Warranty Length: 1 yr.Body Material: Die Cast Aluminum
Item: Differential Pressure GaugeGauge Nominal Dial Size: 3-3/4"
Differential Pressure Range Units: In. H2OGauge Primary Range Smallest Graduation: 0.01
Power Requirement: 110 to 120VAC @ 50/60 HzIncludes: Instructions
Gauge Accuracy: +/-3.00%Contact Rating: 10A @ 28VDC, 10A @ 120/240VAC
Differential Pressure Gauge Type: Differential Pressure GaugeRated Total Pressure: -20" Hg to 25 psi
Country of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 3-3/4 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value 0 to 0.50, Gauge Accuracy +/-3.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.01, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F

Reviews