Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O

  • Zoro #: G1831934
  • Mfr #: 2001
$77.99
  • Dial Material: Die Cast Aluminum
  • Gauge Accuracy: +/-2.00%
  • Differential Pressure Gauge Type: Differential Pressure Gauge
See full product details
This item ships free.

Dwyer Instruments #2001 Specifications

  • Zoro #: G1831934
  • Mfr #: 2001
Dial Material: Die Cast Aluminum Gauge Accuracy: +/-2.00%
Differential Pressure Gauge Type: Differential Pressure Gauge Differential Gauge Connection Type: FNPT
Body Material: Die Cast Aluminum Differential Pressure Range: 0 to 1 in wc
Item: Differential Pressure Gauge Gauge Primary Range Smallest Graduation: 0.02
Differential Pressure Range Units: in wc Gauge Nominal Dial Size: 4 in
Rated Total Pressure: -20 in Hg to 15 psi Basic Gauge Case Material: Metal
Scale Type: Pressure Gauge Connection Location: Back and Side
Manufacturers Warranty Length: 1 yr Differential Gauge Connection Size: 1/8 in
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees F Includes: Instructions, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters and Three Mounting Adapters with Screws
Differential Pressure Range Value: 0 to 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 1, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.02, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews of Dwyer Instruments #2001