Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pressure Gauge, 0 to 1 In H2O

DWYER INSTRUMENTS| Zoro #: G2223557| Mfr #: 2001AV

$62.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Connection Location: Back and Side
Velocity Range: 500 to 4000 fpm
Basic Gauge Case Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223557 Mfr #: 2001AV
Gauge Connection Location: Back and SideVelocity Range: 500 to 4000 fpm
Basic Gauge Case Material: MetalDifferential Gauge Connection Size: 1/8"
Gauge Accuracy: +/-2.00%Body Material: Die Cast Aluminum
Scale Type: Pressure and Air VelocityDifferential Pressure Range Units: In. H2O
Differential Gauge Connection Type: FNPTGauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Smallest Graduation: 0.02Dial Material: Die Cast Aluminum
Manufacturers Warranty Length: 1 yr.Includes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with Screws
Rated Total Pressure: -20" Hg to 15 psiGauge Operating Temp. Range: 20 Degrees to 140 Degrees F
Item: Differential Pressure GaugeDifferential Pressure Range Value: 0 to 1
Differential Pressure Range: 0 to 1" H2ODifferential Pressure Gauge Type: Differential Pressure Gauge
Country of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4-1/2 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value 0 to 1, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.02, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews