Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O

  • Zoro #: G0322847
  • Mfr #: 2010
$57.69
  • Item: Differential Pressure Gauge
  • Differential Gauge Connection Type: FNPT
  • Manufacturers Warranty Length: 1 yr
See full product details
Orders over $75 ship free.

Dwyer Instruments #2010 Specifications

  • Zoro #: G0322847
  • Mfr #: 2010
Item: Differential Pressure Gauge Differential Gauge Connection Type: FNPT
Manufacturers Warranty Length: 1 yr Gauge Connection Location: Back and Side
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees F Basic Gauge Case Material: Metal
Differential Gauge Connection Size: 1/8 in Includes: Instructions, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters and Three Mounting Adapters with Screws
Gauge Primary Range Smallest Graduation: 0.2 Differential Pressure Range: 0 to 10 in wc
Gauge Nominal Dial Size: 4 in Differential Pressure Range Units: in wc
Dial Material: Die Cast Aluminum Differential Pressure Gauge Type: Differential Pressure Gauge
Rated Total Pressure: -20 in Hg to 15 psi Body Material: Die Cast Aluminum
Scale Type: Pressure Gauge Accuracy: +/-2.00%
Differential Pressure Range Value: 0 to 10 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews of Dwyer Instruments #2010