BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dwyer Magnehelic Pressure Gauge, 0 to 10 psi

DWYER INSTRUMENTS| Zoro #: G0388324| Mfr #: 2210

$109.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Die Cast AluminumBasic Gauge Case Material: MetalManufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388324 Mfr #: 2210
Body Material: Die Cast AluminumBasic Gauge Case Material: Metal
Manufacturers Warranty Length: 1 yr.Differential Gauge Connection Size: 1/8"
Includes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with ScrewsDial Material: Die Cast Aluminum
Gauge Connection Location: Back and SideDifferential Gauge Connection Type: FNPT
Rated Total Pressure: -20" Hg to 35 psiScale Type: Pressure
Gauge Nominal Dial Size: 3-1/2"Differential Pressure Range: 0 to 10 psi
Item: Differential Pressure GaugeDifferential Pressure Gauge Type: Differential Pressure Gauge
Differential Pressure Range Value: 0 to 10Gauge Accuracy: +/-2.00%
Gauge Primary Range Smallest Graduation: 0.2Differential Pressure Range Units: psi
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 3-1/2 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews