- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Differential Pressure Gauges
- /
- Pressure Gauge, 0 to 100 In H2O
Dwyer Instruments
Pressure Gauge, 0 to 100 In H2O
- Zoro #: G0562852
- Mfr #: A3100
Tap to zoom
Hover or click to zoom
$443.44
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Gauge Nominal Dial Size: 5 in
- Basic Gauge Case Material: Metal
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $443.44
Dwyer Instruments #A3100 Specifications
- Zoro #: G0562852
- Mfr #: A3100
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Gauge Nominal Dial Size: 5 in
- Basic Gauge Case Material: Metal
- Differential Gauge Connection Type: FNPT
- Differential Gauge Connection Size: 1/8 in
- Gauge Connection Location: Side
- Differential Pressure Range Units: in wc
- Differential Pressure Range Value: 0 to 100
- Gauge Accuracy: +/-2.00%
- Scale Type: Pressure
- Power Requirement: 110 to 120V AC @ 50/60 Hz
- Gauge Operating Temp. Range: 20 Degrees to 120 Degrees F
- Manufacturers Warranty Length: 1 yr
- Relay Type: (2) DPDT
- Item: Differential Pressure Gauge & Switch
- Standards: CE/UL/CSA
- Body Material: Die Cast Aluminum
- Contact Rating: 10A @ 120/240VAC, 10A @ 28VDC
- Rated Total Pressure: -20 in Hg to 25 psi
- Includes: Instructions
- Differential Pressure Range: 0 to 100 in wc
- Gauge Primary Range Smallest Graduation: 2
- Series: A3000 Photohelic
- Case Depth: 2.5 in
- Case Shape: Round
- Hazardous Location Rating: Not Rated
- Process Temperature Range: 20 Degrees to 120 Degrees F
- For Panel Cut-Out Size: 4.812 in
- Pointer Color: Black
- Accuracy: +/-2.00%
- Compatible Process Media: Air, Non-Combustible and Compatible Gases
- Adjustable Set Points: Yes
- Dial Color: White
- Housing Material: Die Cast Aluminum
- Mounting Orientation: Upright Only
- Lens Material: Polycarbonate
- Process Connection Type: NPT
- Non-Sparking: No
- Bolt Circle Diameter: 5.125 in
- Pressure Range: 0 to 100 in wc
- (Hidden) Series x Accuracy: +/-2.00% x A3000 Photohelic
- Process Connection Gender: Female
- Repeatability: +/-1%
- Includes Calibration Certificate: No
- Application: Fume Exhaust Systems
- Pressure Gauge Type: Differential Pressure Gauge with Switch
- IP/NEMA Rating: Not Rated
- Number of Switches: 2
- Process Connection: 1/8 in NPT Female
- Includes Vent Plug: No
- Switch Contact Type: DPDT
- Removable Bezel: Yes
- Process Connection Location: Side
- Nominal Dial Size: 4 in
- Case Diameter: 5 in
- Brand and Series: DWYER A3000 Photohelic
- Panel-Mountable: Yes
- Connection Location: Single-Side
- Blowout Safety Back: No
- Switch Electrical Requirements: 10A @ 28V DC; 10A @ 120/240V AC
- Accuracy Details: +/-2% of FS at 70 Degrees F (21.1 Degrees C)
- Gauge Case Material: Plastic
- Includes Mounting Hardware: No
- Process Connection Size: 1/8 in
- Manufacturer Warranty Length: 1 yr
- Flange Diameter: 5.5 in
- Sensor Type: Diaphragm
- Country of Origin (subject to change): United States
Description
Differential Pressure Gauge & Switch, Gauge Nominal Dial Size 5 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 100, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 2, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F
Reviews of Dwyer Instruments #A3100
Explore more
- DWYER INSTRUMENTS Differential Pressure Gauge, Metal, Includes: Two 1/8 in NPT Plugs 2304
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O 2010AV
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 psi 2210
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 20 In H2O 2020
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP 522A-005V-LA
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi 120-AA-00-O(CA)-30P
- Dwyer Instruments Differential Pressure Gauges