Pressure Gauge, 0 to 15 psi

DWYER INSTRUMENTS| Zoro #: G1753281| Mfr #: A3215

$424.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: CE/UL/CSA
Gauge Accuracy: +/-2.00%
Gauge Primary Range Smallest Graduation: 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753281 Mfr #: A3215
Standards: CE/UL/CSAGauge Accuracy: +/-2.00%
Gauge Primary Range Smallest Graduation: 0.5Gauge Connection Location: Side
Scale Type: PressureDifferential Pressure Range: 0 to 15 psi
Power Requirement: 110 to 120VAC @ 50/60 HzContact Rating: 10A @ 28VDC, 10A @ 120/240VAC
Rated Total Pressure: -20" Hg to 35 psiDifferential Pressure Range Value: 0 to 15
Relay Type: (2) DPDTBasic Gauge Case Material: Metal
Differential Gauge Connection Size: 1/8"Gauge Operating Temp. Range: 20 Degrees to 120 Degrees F
Includes: InstructionsManufacturers Warranty Length: 1 yr.
Differential Pressure Range Units: psiDifferential Gauge Connection Type: FNPT
Gauge Nominal Dial Size: 5"Item: Differential Pressure Gauge
Body Material: Die Cast AluminumDifferential Pressure Gauge Type: Differential Pressure Gauge
Country of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 5 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Side, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 15, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.5, Gauge Operating Temp. Range 20 Degrees to 120 Degrees F, Rated Total Pressure -20 In. Hg to 35 psi

Reviews