Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dwyer Magnehelic Pressure Gauge, 0 to 2" WC

  • Zoro #: G0670555
  • Mfr #: 2002AV
$63.99
  • Basic Gauge Case Material: Metal
  • Differential Gauge Connection Type: FNPT
  • Gauge Accuracy: +/-2.00%
See full product details
Orders over $75 ship free.

Dwyer Instruments #2002AV Specifications

  • Zoro #: G0670555
  • Mfr #: 2002AV
Basic Gauge Case Material: Metal Differential Gauge Connection Type: FNPT
Gauge Accuracy: +/-2.00% Item: Differential Pressure Gauge
Differential Gauge Connection Size: 1/8 in Gauge Primary Range Smallest Graduation: 0.05
Differential Pressure Range Value: 0 to 2 Gauge Operating Temp. Range: 20 Degrees to 140 Degrees F
Manufacturers Warranty Length: 1 yr Differential Pressure Range Units: in wc
Velocity Range: 0 to 5600 fpm Gauge Connection Location: Back and Side
Body Material: Die Cast Aluminum Dial Material: Die Cast Aluminum
Differential Pressure Gauge Type: Differential Pressure Gauge Gauge Nominal Dial Size: 4 1/2 in
Rated Total Pressure: -20 in Hg to 15 psi Differential Pressure Range: 0 to 2 in wc
Scale Type: Pressure and Air Velocity Includes: Instructions, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters and Three Mounting Adapters with Screws
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 2, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.05, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews of Dwyer Instruments #2002AV