DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Gauge, 0 to 20 In H2O

DWYER INSTRUMENTS| Zoro #: G1766703| Mfr #: 2020

$51.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Basic Gauge Case Material: Metal
Differential Pressure Range Value: 0 to 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766703 Mfr #: 2020
Manufacturers Warranty Length: 1 yr.Basic Gauge Case Material: Metal
Differential Pressure Range Value: 0 to 20Rated Total Pressure: -20" Hg to 15 psi
Dial Material: Die Cast AluminumIncludes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with Screws
Differential Gauge Connection Size: 1/8"Body Material: Die Cast Aluminum
Gauge Connection Location: Back and SideGauge Operating Temp. Range: 20 Degrees to 140 Degrees F
Gauge Accuracy: +/-2.00%Differential Pressure Gauge Type: Differential Pressure Gauge
Scale Type: PressureDifferential Pressure Range: 0 to 20" H2O
Gauge Nominal Dial Size: 4"Item: Differential Pressure Gauge
Differential Gauge Connection Type: FNPTDifferential Pressure Range Units: In. H2O
Gauge Primary Range Smallest Graduation: 0.5Country of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value 0 to 20, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.5, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews