KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 25 In H2O

DWYER INSTRUMENTS| Zoro #: G1679562| Mfr #: 2025

$51.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Connection Location: Back and Side
Basic Gauge Case Material: Metal
Differential Gauge Connection Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679562 Mfr #: 2025
Gauge Connection Location: Back and SideBasic Gauge Case Material: Metal
Differential Gauge Connection Size: 1/8"Gauge Accuracy: +/-2.00%
Body Material: Die Cast AluminumScale Type: Pressure
Differential Pressure Range Units: In. H2ODifferential Gauge Connection Type: FNPT
Gauge Nominal Dial Size: 4"Gauge Primary Range Smallest Graduation: 0.5
Dial Material: Die Cast AluminumManufacturers Warranty Length: 1 yr.
Includes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with ScrewsRated Total Pressure: -20" Hg to 15 psi
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees FItem: Differential Pressure Gauge
Differential Pressure Range Value: 0 to 25Differential Pressure Range: 0 to 25" H2O
Differential Pressure Gauge Type: Differential Pressure GaugeCountry of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value 0 to 25, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.5, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews