KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 30 psi

DWYER INSTRUMENTS| Zoro #: G1628304| Mfr #: 2230

$201.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees F
Differential Pressure Range: 0 to 30 psi
Differential Pressure Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628304 Mfr #: 2230
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees FDifferential Pressure Range: 0 to 30 psi
Differential Pressure Range Units: psiBody Material: Die Cast Aluminum
Differential Pressure Gauge Type: Differential Pressure GaugeDifferential Gauge Connection Type: FNPT
Differential Gauge Connection Size: 1/8"Manufacturers Warranty Length: 1 yr.
Scale Type: PressureGauge Primary Range Smallest Graduation: 1
Includes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with ScrewsItem: Differential Pressure Gauge
Rated Total Pressure: -20" Hg to 80 psiGauge Nominal Dial Size: 3-1/2"
Dial Material: Die Cast AluminumBasic Gauge Case Material: Metal
Differential Pressure Range Value: 0 to 30Gauge Accuracy: +/-2.00%
Gauge Connection Location: Back and SideCountry of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 3-1/2 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 30, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 1, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews