Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dwyer Magnehelic Pressure Gauge, 0 to 5 In H2O

  • Zoro #: G1928972
  • Mfr #: 2005
$69.44
  • Scale Type: Pressure
  • Gauge Primary Range Smallest Graduation: 0.1
  • Basic Gauge Case Material: Metal
See full product details
Orders over $75 ship free.

Dwyer Instruments #2005 Specifications

  • Zoro #: G1928972
  • Mfr #: 2005
Scale Type: Pressure Gauge Primary Range Smallest Graduation: 0.1
Basic Gauge Case Material: Metal Differential Pressure Range Units: in wc
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees F Differential Pressure Range: 0 to 5 in wc
Differential Pressure Gauge Type: Differential Pressure Gauge Differential Gauge Connection Size: 1/8 in
Gauge Connection Location: Back and Side Includes: Instructions, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters and Three Mounting Adapters with Screws
Manufacturers Warranty Length: 1 yr Gauge Nominal Dial Size: 4 1/2 in
Differential Gauge Connection Type: FNPT Dial Material: Die Cast Aluminum
Gauge Accuracy: +/-2.00% Item: Differential Pressure Gauge
Differential Pressure Range Value: 0 to 5 Rated Total Pressure: -20 in Hg to 15 psi
Body Material: Die Cast Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 5, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.1, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews of Dwyer Instruments #2005