Pressure Gauge, 15 In to 0 to 15 In H2O

DWYER INSTRUMENTS| Zoro #: G2449605| Mfr #: 2330

$62.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Die Cast AluminumDifferential Pressure Range: 15" to 0 to 15" H2ODifferential Gauge Connection Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449605 Mfr #: 2330
Body Material: Die Cast AluminumDifferential Pressure Range: 15" to 0 to 15" H2O
Differential Gauge Connection Size: 1/8"Differential Pressure Gauge Type: Differential Pressure Gauge
Differential Gauge Connection Type: FNPTIncludes: Instructions, Two 1/8" NPT Plugs, Two 1/8" NPT to 3/16" I.D. Rubber Tubing Adapters and Three Mounting Adapters with Screws
Item: Differential Pressure GaugeRated Total Pressure: -20" Hg to 15 psi
Differential Pressure Range Value: -15 to 0 to 15Gauge Primary Range Smallest Graduation: 1
Differential Pressure Range Units: In. H2OGauge Nominal Dial Size: 3-1/2"
Manufacturers Warranty Length: 1 yr.Basic Gauge Case Material: Metal
Gauge Connection Location: Back and SideGauge Accuracy: +/-2.00%
Dial Material: Die Cast AluminumScale Type: Pressure
Gauge Operating Temp. Range: 20 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Description

Differential Pressure Gauge, Gauge Nominal Dial Size 3-1/2 In., Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 In., Gauge Connection Location Back and Side, Differential Pressure Range Units In. H2O, Differential Pressure Range Value -15 to 0 to 15, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 1, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

Reviews