DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Switch, Differential, 0.12to1.6In

DWYER INSTRUMENTS| Zoro #: G1619834| Mfr #: ADPS-04-2-N

$39.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range (F): -4 to 185
Sample Line Connector: 1/4" Slip On Fitting
Item: Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619834 Mfr #: ADPS-04-2-N
Operating Temp. Range (F): -4 to 185Sample Line Connector: 1/4" Slip On Fitting
Item: Pressure SwitchType: Differential
Pressure Setting Range (In. WC): 0.12 to 1.6" WCCountry of Origin (subject to change): Germany

Description

Pressure Switch, Differential, 0.12 to 1.6 In WC Differential, Burst Pressure 40 In WC, Port Type 1/4 In Slip On Fitting, Diaphragm Actuation Type, Single Phase, SPDT Contact Type, 1.5 Amps, NEMA 13, IP54 Enclosure, Temp Range -4 to 185 F, Standards CE

Reviews