Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transducer, 0-1000psi, 36In Lead

  • Zoro #: G0056691
  • Mfr #: 626-15-GH-P9-E1-S1
$234.99
  • Max. Pressure (PSI): 2,000 psi
  • Housing: Stainless Steel
  • Operating Temp.: 0 to 200 F
See full product details
This item ships free.

Dwyer Instruments #626-15-GH-P9-E1-S1 Specifications

  • Zoro #: G0056691
  • Mfr #: 626-15-GH-P9-E1-S1
Max. Pressure (PSI): 2,000 psi Housing: Stainless Steel
Operating Temp.: 0 to 200 F Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
Lead Length (In.): 36 Process Connection Size - Transmitter: 1/2 in
Output - Transmitter: 4 to 20mA DC Process Connection: 1/2 in MNPT
Power Required: 13 to 30VDC Manufacturers Warranty Length: 1 yr
Power Required - Transmitters: 13 to 30V DC Range: 0 to 1000 psi
Transmitter Type: Pressure Transmitter Loop Resistance: 0 to 1300 ohms
Accuracy: +/-0.25% Range Values - Transmitter: 0 to 1000
Wiring Entry - Transmitter: 1/2 in FNPT Process Connection Type - Transmitter: MNPT
Item: Pressure Transmitter Range Units - Transmitter: psi
Output: 4 to 20 mA DC NEMA Rating: 4x
Includes: Instructions Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
Thermal Error: +/-0.02% Accuracy - Transmitter: +/-0.25%
Electrical Connections - Transmitter: 3 ft Cable Wetted Materials: 316 SS and 316L SS
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 1000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent, Electrical Connections - Transmitter 3 ft Cable, Power Required - Transmitters 13 to 30V DC, Process Connection Size - Transmitter 1/2 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-15-GH-P9-E1-S1