KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Transducer, 0-100psi, 36In Lead

DWYER INSTRUMENTS| Zoro #: G0056646| Mfr #: 626-10-GH-P9-E1-S1

$250.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing: Stainless Steel
Thermal Error: +/-0.02%
Range: 0 to 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056646 Mfr #: 626-10-GH-P9-E1-S1
Housing: Stainless SteelThermal Error: +/-0.02%
Range: 0 to 100 psiMax. Pressure (PSI): 200
Loop Resistance: 0 to 1300 OhmsProcess Connection: 1/2" MNPT
Power Required: 13 to 30VDCLead Length (In.): 36
Manufacturers Warranty Length: 1 yearNEMA Rating: 4x
Accuracy: +/-0.25%Wetted Materials: 316 SS and 316L SS
Item: Pressure TransmitterOutput: 4 to 20 mA DC
Includes: InstructionsOperating Temp.: 0 to 200 F
Country of Origin (subject to change): United States

Description

Pressure Transducer, Range 0 to 100 psi, Accuracy +/-0.25 Percent, Output 4 To 20 mA DC, Power Required 13 to 30 VDC, Process Connection 1/2 In. MNPT, Lead Length (In.) 36, Wetted Materials 316 SS and 316L SS, Housing Stainless Steel, Operating Temp. 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max. Pressure (PSI) 200, Thermal Error +/-0.02 Percent, Includes Instructions, Manufacturers Warranty Length 1 Year

Reviews