Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transducer, 0-2000psi, 36In Lead

  • Zoro #: G0056716
  • Mfr #: 626-17-GH-P9-E1-S1
$148.72
  • Accuracy - Transmitter: +/-0.25%
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Accuracy: +/-0.25%
See full product details
This item ships free.

Dwyer Instruments #626-17-GH-P9-E1-S1 Specifications

  • Zoro #: G0056716
  • Mfr #: 626-17-GH-P9-E1-S1
Accuracy - Transmitter: +/-0.25% Wiring Entry - Transmitter: 1/2 in FNPT
Accuracy: +/-0.25% Wetted Materials: 316 SS and 316L SS
Range: 0 to 2000 psi Loop Resistance: 0 to 1300 ohms
Power Required - Transmitters: 13 to 30V DC NEMA Rating: 4x
Max. Pressure (PSI): 4,000 psi Item: Pressure Transmitter
Range Units - Transmitter: psi Process Connection Type - Transmitter: MNPT
Operating Temp.: 0 to 200 F Process Connection: 1/2 in MNPT
Lead Length (In.): 36 Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
Electrical Connections - Transmitter: 3 ft Cable Output: 4 to 20 mA DC
Process Connection Size - Transmitter: 1/2 in Power Required: 13 to 30VDC
Manufacturers Warranty Length: 1 yr Output - Transmitter: 4 to 20mA DC
Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel Thermal Error: +/-0.02%
Transmitter Type: Pressure Transmitter Includes: Instructions
Range Values - Transmitter: 0 to 2000 Housing: Stainless Steel
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 2000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent, Electrical Connections - Transmitter 3 ft Cable, Power Required - Transmitters 13 to 30V DC, Process Connection Size - Transmitter 1/2 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-17-GH-P9-E1-S1