Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pressure Transducer, 0-30psi, 36In Lead

  • Zoro #: G0056621
  • Mfr #: 626-08-GH-P9-E1-S1
$152.00
  • Output: 4 to 20 mA DC
  • Housing: Stainless Steel
  • Process Connection Type - Transmitter: MNPT
See full product details
This item ships free.

Dwyer Instruments #626-08-GH-P9-E1-S1 Specifications

  • Zoro #: G0056621
  • Mfr #: 626-08-GH-P9-E1-S1
Output: 4 to 20 mA DC Housing: Stainless Steel
Process Connection Type - Transmitter: MNPT Range Values - Transmitter: 0 to 30
Electrical Connections - Transmitter: 3 ft Cable Max. Pressure (PSI): 60 psi
Accuracy - Transmitter: +/-0.25% Includes: Instructions
Power Required - Transmitters: 13 to 30V DC Item: Pressure Transmitter
Wiring Entry - Transmitter: 1/2 in FNPT Operating Temp.: 0 to 200 F
Range: 0 to 30 psi Lead Length (In.): 36
Range Units - Transmitter: psi Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
Process Connection: 1/2 in MNPT Manufacturers Warranty Length: 1 yr
Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F Process Connection Size - Transmitter: 1/2 in
Output - Transmitter: 4 to 20mA DC Transmitter Type: Pressure Transmitter
Power Required: 13 to 30VDC Thermal Error: +/-0.02%
NEMA Rating: 4x Wetted Materials: 316 SS and 316L SS
Accuracy: +/-0.25% Loop Resistance: 0 to 1300 ohms
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 30, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent, Electrical Connections - Transmitter 3 ft Cable, Power Required - Transmitters 13 to 30V DC, Process Connection Size - Transmitter 1/2 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-08-GH-P9-E1-S1