HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Transducer, 0-5000psi, 36In Lead

DWYER INSTRUMENTS| Zoro #: G0056734| Mfr #: 626-19-GH-P9-E1-S1

$260.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lead Length (In.): 36
Housing: Stainless Steel
Accuracy: +/-0.25%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056734 Mfr #: 626-19-GH-P9-E1-S1
Lead Length (In.): 36Housing: Stainless Steel
Accuracy: +/-0.25%Wetted Materials: 316 SS and 316L SS
Thermal Error: +/-0.02%Operating Temp.: 0 to 200 F
Includes: InstructionsRange: 0 to 5000 psi
Process Connection: 1/2" MNPTManufacturers Warranty Length: 1 year
Item: Pressure TransmitterOutput: 4 to 20 mA DC
Power Required: 13 to 30VDCNEMA Rating: 4x
Max. Pressure (PSI): 7500Loop Resistance: 0 to 1300 Ohms
Country of Origin (subject to change): United States

Description

Pressure Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent, Output 4 To 20 mA DC, Power Required 13 to 30 VDC, Process Connection 1/2 In. MNPT, Lead Length (In.) 36, Wetted Materials 316 SS and 316L SS, Housing Stainless Steel, Operating Temp. 0 to 200 F, NEMA Rating 4X, Loop Resistance 0 to 1300 Ohms, Max. Pressure (PSI) 7500, Thermal Error +/-0.02 Percent, Includes Instructions, Manufacturers Warranty Length 1 Year

Reviews