- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Transducers
- /
- Pressure Transducer, 0 to 100 PSI
Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Pressure Transducer, 0 to 100 PSI (Discontinued)
Mfr # 628-10-GH-P9-E1-S1
Zoro # G0057127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Customers Also Purchased
- Brand Dwyer Instruments
-
MFR #
628-10-GH-P9-E1-S1
-
Zoro #
G0057127
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Overall Height | 3.5 in |
Overall Length | 5.5 in |
Overall Width | 1.281 in |
Process Connection Size | 1/2 in |
Cable Length | 3 ft |
Details
Transmitter Type | Pressure Transmitter |
Wetted Materials - Transmitters | 316 Stainless Steel, 316L Stainless Steel |
Range Values - Transmitter | 0 to 100 |
Range Units - Transmitter | psi |
Accuracy - Transmitter | +/-1.00% |
Electrical Connections - Transmitter | 3 ft Cable |
Power Required - Transmitters | 13 to 30V DC |
Process Connection Type - Transmitter | MNPT |
Output - Transmitter | 4 to 20mA DC |
Operating Temp. - Transmitter | 0 Degrees to 200 Degrees F |
Wiring Entry - Transmitter | 1/2 in FNPT |
Item | Pressure Transmitter |
Display | CH Housing Only |
Includes | Instructions |
Process Connection | 1/2 in Male NPT |
Thermal Error | +/-0.04% |
Electrical Connections | Cable & Wire Leads |
Wetted Materials | 316 SS and 316L SS |
Housing | Stainless Steel |
Display Units | Pressure |
Safety Rating | CE |
Compatible With | 316L SS Wetted Parts |
Loop Resistance | 0 to 1300 ohms |
Power Required | 10 to 30V DC |
Features | Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High |
For Use With | Compressors, Hydraulics, Pumps |
NEMA Rating | NEMA 4X |
Operating Temp. | 0 to 200 Degrees F |
Output | 4 to 20mA DC |
Accuracy | +/-1% |
Range | 0 to 100 psi |
Max. Pressure (PSI) | 200 psi |
Calibration Certificate Included | No |
Enclosure Rating | IP66 ; NEMA 4X |
Weight | 10 oz |
Operating Temperature | 0 Degrees F to 200 Degrees F |
Intrinsically Safe | No |
Standards | CE, NSF, UL Listed |
Maximum Operating Temperature | 200 Degrees F |
Process Connection Type | NPT |
Overpressure | 500 psig |
Housing Material | Stainless Steel |
Response Time | 300 msec |
Electrical Connection | Cable & Wire Leads |
For Use With Media Type | Compressors, Hydraulics, Pumps |
Type of Pressure | Gauge |
Pressure Range | 0 psi to 100 psi |
Number of Wires | 2 |
Maximum Pressure | 100 psi |
IP Rating | IP66 |
Maximum Loop Resistance | 0 to 1,000 Ohm Max |
Process Connection Gender | Male |
Minimum Operating Temperature | 0 Degrees F |
Wiring Entry | Cable Gland |
Series | 628 |
Explosion/Fire Proof | No |
Minimum Pressure | 0 psi |
Pressure Units | psig |
NIST Traceable Certificate | No |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F