KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Transducer, 0 to 1000 PSI

DWYER INSTRUMENTS| Zoro #: G0056393| Mfr #: 626-15-GH-P1-E4-S1

$128.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: -
Operating Temp.: 0 to 200 F
Wetted Materials: 316 SS and 316L SS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056393 Mfr #: 626-15-GH-P1-E4-S1
Display: -Operating Temp.: 0 to 200 F
Wetted Materials: 316 SS and 316L SSSafety Rating: -
Item: Pressure TransmitterFeatures: -
Display Units: -Housing: Stainless Steel
Loop Resistance: 0 to 1300 OhmsOutput: 4 to 20 mA DC
Range: 0 to 1000 psiProcess Connection: 1/4" MNPT
Includes: InstructionsCalibration Certificate: -
Accuracy: +/-0.25%Max. Pressure (PSI): 2000
NEMA Rating: 4xThermal Error: +/-0.02%
Electrical Connections: Mini HirschmanManufacturers Warranty Length: 1 year
Compatible With: -Lead Length (In.): -
For Use With: -Power Required: 13 to 30VDC
Country of Origin (subject to change): United States

Description

Pressure Transducer, Pressure Range 0 to 1000 PSI, Accuracy +/-0.25%, Output 4 to 20 mA DC, Power Required 13 to 30 VDC, Process Connection 1/4 In MNPT, Material of Construction Stainless Steel, Housing Stainless Steel, Operating Temp 0 to 200 F, NEMA Rating 4X, Connector Type Mini Hirschman, Loop Resistance 0 to 1300 Ohms, Max Pressure 2000 PSI, Thermal Error +/-0.02%

Reviews