Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pressure Transducer, 0 to 150 PSI

  • Zoro #: G0057136
  • Mfr #: 628-11-GH-P9-E1-S1
$147.64
  • Range Values - Transmitter: 0 to 150
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Process Connection: 1/2 in MNPT
See full product details
This item ships free.

Dwyer Instruments #628-11-GH-P9-E1-S1 Specifications

  • Zoro #: G0057136
  • Mfr #: 628-11-GH-P9-E1-S1
Range Values - Transmitter: 0 to 150 Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
Process Connection: 1/2 in MNPT Electrical Connections: 8 ft. Pre-Wired Cable
Wetted Materials: 316 SS and 316L SS Range Units - Transmitter: psi
Display Units: Pressure Safety Rating: CE
Max. Pressure (PSI): 300 psi Thermal Error: +/-0.04%
For Use With: Compressors, Hydraulics, Pumps Transmitter Type: Pressure Transmitter
Process Connection Type - Transmitter: MNPT Electrical Connections - Transmitter: 3 ft Cable
Features: Compact Design, Robust Sensor NEMA Rating: 4x
Compatible With: 316L SS Wetted Parts Manufacturers Warranty Length: 1 yr
Operating Temp.: 0 to 200 Degrees F Output - Transmitter: 4 to 20mA DC
Lead Length (In.): 36 Housing: Stainless Steel
Power Required: 13 to 30 VDC Display: CH Housing Only
Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F Power Required - Transmitters: 13 to 30V DC
Range: 0 to 150 psi Output: 4 to 20 mA DC
Accuracy - Transmitter: +/-1.00% Includes: Instructions
Process Connection Size - Transmitter: 1/2 in Accuracy: +/-1%
Item: Pressure Transmitter Wiring Entry - Transmitter: 1/2 in FNPT
Loop Resistance: 0 to 1300 ohms Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 150, Range Units - Transmitter psi, Accuracy - Transmitter +/-1.00 Percent, Electrical Connections - Transmitter 3 ft Cable, Power Required - Transmitters 13 to 30V DC, Process Connection Size - Transmitter 1/2 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #628-11-GH-P9-E1-S1