HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Transducer, 0 to 1500 PSI

DWYER INSTRUMENTS| Zoro #: G0056402| Mfr #: 626-16-GH-P1-E4-S1

$237.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Instructions
Display Units: -
Accuracy: +/-0.25%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056402 Mfr #: 626-16-GH-P1-E4-S1
Includes: InstructionsDisplay Units: -
Accuracy: +/-0.25%Features: -
Process Connection: 1/4" MNPTWetted Materials: 316 SS and 316L SS
Electrical Connections: Mini HirschmanOperating Temp.: 0 to 200 F
Max. Pressure (PSI): 3000Housing: Stainless Steel
Loop Resistance: 0 to 1300 OhmsCalibration Certificate: -
Lead Length (In.): -Range: 0 to 1500 psi
Output: 4 to 20 mA DCCompatible With: -
Power Required: 13 to 30VDCManufacturers Warranty Length: 1 year
For Use With: -Display: -
Safety Rating: -NEMA Rating: 4x
Item: Pressure TransmitterThermal Error: +/-0.02%
Country of Origin (subject to change): United States

Description

Pressure Transducer, Pressure Range 0 to 1500 PSI, Accuracy +/-0.25%, Output 4 to 20 mA DC, Power Required 13 to 30 VDC, Process Connection 1/4 In MNPT, Material of Construction Stainless Steel, Housing Stainless Steel, Operating Temp 0 to 200 F, NEMA Rating 4X, Connector Type Mini Hirschman, Loop Resistance 0 to 1300 Ohms, Max Pressure 3000 PSI, Thermal Error +/-0.02%

Reviews