Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transducer, 0 to 30 PSI

  • Zoro #: G0057102
  • Mfr #: 628-08-GH-P9-E1-S1

$154.94

  • Operating Temp.: 0 to 200 Degrees F
  • Housing: Stainless Steel
  • Transmitter Type: Pressure Transmitter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #628-08-GH-P9-E1-S1 Specifications

  • Zoro #: G0057102
  • Mfr #: 628-08-GH-P9-E1-S1
Operating Temp.: 0 to 200 Degrees F Housing: Stainless Steel
Transmitter Type: Pressure Transmitter Accuracy - Transmitter: +/-1.00%
Process Connection: 1/2" MNPT Wetted Materials: 316 SS and 316L SS
Power Required - Transmitters: 13 to 30VDC Process Connection Type - Transmitter: MNPT
Power Required: 13 to 30 VDC Range Units - Transmitter: psi
Compatible With: 316L SS Wetted Parts Thermal Error: +/-0.04%
Range Values - Transmitter: 0 to 30 Output: 4 to 20 mA DC
Wiring Entry - Transmitter: 1/2" FNPT Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
Electrical Connections: 5 ft. Pre-Wired Cable Includes: Instructions
Item: Pressure Transmitter Process Connection Size - Transmitter: 1/2"
Loop Resistance: 0 to 1300 Ohms Manufacturers Warranty Length: 1 yr.
NEMA Rating: 4x Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
Features: Robust Sensor, Compact Design For Use With: Compressors, Pumps, Hydraulics
Range: 0 to 30 psi Output - Transmitter: 4 to 20mA DC
Lead Length (In.): 36 Display: CH Housing Only
Display Units: Pressure Electrical Connections - Transmitter: 3 ft. Cable
Safety Rating: CE Accuracy: +/-1%
Max. Pressure (PSI): 30 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 30, Range Units - Transmitter psi, Accuracy - Transmitter +/-1.00 Percent, Electrical Connections - Transmitter 3 ft. Cable, Power Required - Transmitters 13 to 30VDC, Process Connection Size - Transmitter 1/2 In., Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #628-08-GH-P9-E1-S1