Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transducer, 0 to 3000 PSI

  • Zoro #: G0056427
  • Mfr #: 626-18-GH-P1-E4-S1

$152.00

  • Process Connection: 1/4" MNPT
  • Item: Pressure Transmitter
  • Operating Temp.: 0 to 200 F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #626-18-GH-P1-E4-S1 Specifications

  • Zoro #: G0056427
  • Mfr #: 626-18-GH-P1-E4-S1
Process Connection: 1/4" MNPT Item: Pressure Transmitter
Operating Temp.: 0 to 200 F Accuracy: +/-0.25%
Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel Loop Resistance: 0 to 1300 Ohms
Compatible With: - Power Required: 13 to 30VDC
Manufacturers Warranty Length: 1 year Features: -
Transmitter Type: Pressure Transmitter Wiring Entry - Transmitter: 1/2" FNPT
Housing: Stainless Steel Range Units - Transmitter: psi
Range: 0 to 3000 psi Thermal Error: +/-0.02%
Process Connection Type - Transmitter: MNPT Electrical Connections: Mini Hirschman
Wetted Materials: 316 SS and 316L SS Power Required - Transmitters: 13 to 30VDC
NEMA Rating: 4x Output: 4 to 20 mA DC
Max. Pressure (PSI): 6000 Range Values - Transmitter: 0 to 3000
For Use With: - Calibration Certificate: -
Electrical Connections - Transmitter: Mini-Hirschmann Connector Output - Transmitter: 4 to 20mA DC
Includes: Instructions Process Connection Size - Transmitter: 1/4"
Accuracy - Transmitter: +/-0.25% Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 3000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent, Electrical Connections - Transmitter Mini-Hirschmann Connector, Power Required - Transmitters 13 to 30VDC, Process Connection Size - Transmitter 1/4 In., Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-18-GH-P1-E4-S1