Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transducer, 0 to 50 PSI

  • Zoro #: G0057111
  • Mfr #: 628-09-GH-P9-E1-S1

$90.78

  • Process Connection Size - Transmitter: 1/2"
  • Process Connection: 1/2" MNPT
  • Accuracy: +/-1%
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #628-09-GH-P9-E1-S1 Specifications

  • Zoro #: G0057111
  • Mfr #: 628-09-GH-P9-E1-S1
Process Connection Size - Transmitter: 1/2" Process Connection: 1/2" MNPT
Accuracy: +/-1% Safety Rating: CE
Item: Pressure Transmitter Features: Robust Sensor, Compact Design
Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel Range Values - Transmitter: 0 to 50
Range: 0 to 50 psi Wetted Materials: 316 SS and 316L SS
Range Units - Transmitter: psi Output - Transmitter: 4 to 20mA DC
NEMA Rating: 4x Lead Length (In.): 36
Process Connection Type - Transmitter: MNPT Operating Temp.: 0 to 200 Degrees F
Manufacturers Warranty Length: 1 yr. Power Required: 13 to 30 VDC
Output: 4 to 20 mA DC Housing: Stainless Steel
Electrical Connections: 6 ft. Pre-Wired Cable Loop Resistance: 0 to 1300 Ohms
Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F Electrical Connections - Transmitter: 3 ft. Cable
Display Units: Pressure Transmitter Type: Pressure Transmitter
Power Required - Transmitters: 13 to 30VDC Includes: Instructions
Thermal Error: +/-0.04% For Use With: Compressors, Pumps, Hydraulics
Max. Pressure (PSI): 100 Accuracy - Transmitter: +/-1.00%
Display: CH Housing Only Wiring Entry - Transmitter: 1/2" FNPT
Compatible With: 316L SS Wetted Parts Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 50, Range Units - Transmitter psi, Accuracy - Transmitter +/-1.00 Percent, Electrical Connections - Transmitter 3 ft. Cable, Power Required - Transmitters 13 to 30VDC, Process Connection Size - Transmitter 1/2 In., Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #628-09-GH-P9-E1-S1