Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transducer, 0 to 5000 PSI

  • Zoro #: G0056436
  • Mfr #: 626-19-GH-P1-E4-S1

$236.99

  • Range: 0 to 5000 psi
  • Electrical Connections - Transmitter: Mini-Hirschmann Connector
  • Loop Resistance: 0 to 1300 Ohms
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #626-19-GH-P1-E4-S1 Specifications

  • Zoro #: G0056436
  • Mfr #: 626-19-GH-P1-E4-S1
Range: 0 to 5000 psi Electrical Connections - Transmitter: Mini-Hirschmann Connector
Loop Resistance: 0 to 1300 Ohms Item: Pressure Transmitter
Electrical Connections: Mini Hirschman Range Values - Transmitter: 0 to 5000
Output - Transmitter: 4 to 20mA DC Accuracy - Transmitter: +/-0.25%
Max. Pressure (PSI): 7500 Accuracy: +/-0.25%
Process Connection Type - Transmitter: MNPT Wiring Entry - Transmitter: 1/2" FNPT
Includes: Instructions Range Units - Transmitter: psi
Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel Output: 4 to 20 mA DC
Wetted Materials: 316 SS and 316L SS Power Required: 13 to 30VDC
Housing: Stainless Steel Transmitter Type: Pressure Transmitter
Power Required - Transmitters: 13 to 30VDC Manufacturers Warranty Length: 1 year
Thermal Error: +/-0.02% NEMA Rating: 4x
Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F Operating Temp.: 0 to 200 F
Process Connection: 1/4" MNPT Process Connection Size - Transmitter: 1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 5000, Range Units - Transmitter psi, Accuracy - Transmitter +/-0.25 Percent, Electrical Connections - Transmitter Mini-Hirschmann Connector, Power Required - Transmitters 13 to 30VDC, Process Connection Size - Transmitter 1/4 In., Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer Instruments #626-19-GH-P1-E4-S1