Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Transmitter, 0 - 15 PSI, Conduit

  • Zoro #: G0057181
  • Mfr #: 628-07-CB-P1-E5-S1

$136.39

  • Wiring Entry - Transmitter: 1/2" FNPT
  • NEMA Rating: 4x
  • Compatible With: Liquids and Gas
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #628-07-CB-P1-E5-S1 Specifications

  • Zoro #: G0057181
  • Mfr #: 628-07-CB-P1-E5-S1
Wiring Entry - Transmitter: 1/2" FNPT NEMA Rating: 4x
Compatible With: Liquids and Gas Power Required - Transmitters: 13 to 30VDC
Item: Pressure Transmitter Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
Output: 4 to 20 mA DC Features: -
Accuracy: +/-1% Full Scale Process Connection Size - Transmitter: 1/4"
Max. Pressure (PSI): 30 Range Units - Transmitter: psi
Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F Includes: Instructions
Output - Transmitter: 4 to 20mA DC Manufacturers Warranty Length: 1 yr.
Range: 0 to 15 psi Calibration Certificate: -
Transmitter Type: Pressure Transmitter Operating Temp.: 0 to 200 F
Process Connection Type - Transmitter: MNPT Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
Housing: Cast Aluminum Process Connection: 1/4" MNPT
Thermal Error: +/-0.02% Full Scale per /deg. F Electrical Connections - Transmitter: Terminal Board
Power Required: 13 to 30VDC Accuracy - Transmitter: +/-1.00% Full Scale
Loop Resistance: 0 to 1300 Ohms Wetted Materials: 316 SS and 316L SS
Range Values - Transmitter: 0 to 15 For Use With: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure transducers, also known as pressure transmitters, convert pressure into an electrical signal in fluid-power circuits. Here are some important details for Dwyer Instruments Pressure Transmitter. Range: 0 to 15 psi, For Use With: -, Output: 4 to 20 mA DC.

Reviews of Dwyer Instruments #628-07-CB-P1-E5-S1